Apply to be a TradeMaster!
Aqua-Pure SS36 EPE-316L, Large Diameter Stainless Steel Whole House Water Filter Housing (Holds 36 Cartridges)

Aqua-Pure SS36 EPE-316L, Large Diameter Stainless Steel Whole House Water Filter Housing (Holds 36 Cartridges)

Brand:
Aqua-Pure
SKU:
4808908
Rating:
(0)
Q&A:
(0)
Aqua-Pure SS36 EPE-316L, Large Diameter Stainless Steel Whole House Water Filter Housing (Holds 36 Cartridges)
4808908 has been discontinued
Discontinued October 29, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Temperature Range (F)
250°F Max
Product Highlight: Inlet Size
3"
Product Highlight: Outlet Size
3"
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Height (Inches)
58" Height

Description

–
Solventum is now Aqua-Pure


Note: Cartridges are not included, must be purchased separately. See spec box for cartridge model(s) and quantity required.

The SS EPE Series is made of Electropolished 316L stainless steel used for residential, high purity process and food grade environments. 316L stainless steel helps provide longer lasting protection against highly corrosive environments. Reduces sediment, rust, chlorine taste/odor and scale.

Features:
  • Made of heavy duty 316L (low carbon) stainless steel head and housing rated to 150 psi steel
  • Shouldered seat plates fit solidly into the cartridge core to ensure a positive seal.
  • For hot and cold water applications
  • Specially designed cartridge seal plates for 9-3/4" or 10" equivalent length cartridges.
  • Electropolish exterior finish provides mirror-like finish and highest level of resistance to corrosion
  • V-band clamp for quick and easy opening and closing
  • Removable cartridge posts lift out for easy cleaning
  • Housing Drains: Both sludge and clean chambers have drain couplings for easy cleaning
  • Air vent allows venting before start-up or draining
  • High temperature capacity (up to 250°F) dependent upon filter cartridge selected:
    • AP110 - 288 gpm
    • AP124 - 288 gpm
  • Manufactured from FDA CFR-21 compliant materials
  • 10 year limited stainless steel housings warranty
Note: Image depicted is only a representation of the product, may differ from actual item

Specs

–
Application:

Plumbing

Product Type:

Filtration Housing

Material:

Stainless Steel

Replacement Cartridge:

AP110

AP124

AP117

AP017

Replacement Cartridge Qty:

36

Flow Rate:

288 GPM

Pressure Range:

150 psi

Temperature Range (F):

250°F Max

Inlet Size:

3"

Outlet Size:

3"

Connection Type:

Flanged x Flanged

Height (Inches):

58"

Diameter (Inches):

12"

Warranty:

10 Year (Stainless Steel Housing)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.