Shop Limited Time Deals
Main product image of NWS100 Water Softener
Magnifying glass
Hover image to zoom

NWS100 Water Softener

SKU:
5564002
Rating:
(0)
Q&A:
(1)
NWS100 Water Softener
Magnifying glass
Hover image to zoom
5564002 has been discontinued
Discontinued May 4, 2016
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Inlet Size
1"
Product Highlight: Temperature Range (F)
40°F - 100°F

Description

The Aqua-Pure Water Softener is appropriate for a smaller home, up to 1-1/2 baths.It treats water as it enters your home, minimizing the effects of hard water. Benefits include brighter clothing, cleaner dishes, less detergent consumption and less water usage. Helps protect the entire plumbing system. The system includes a state-of-the-art valve that allows monitoring and control of every function and cycle. This system also saves water by metering use and regenerating only when necessary. The multi-level salt shelf traps dirt (sediment) and debris away from the brine draw area, enabling the use of inexpensive types of water treatment salt reducing maintenance. Includes water bypass valve.

Features:
  • Proven control valve performance
  • Control valve cover
  • High capacity resin
  • CYCLONE resin scrubber/distributor assembly
  • Multi-tiered salt shelf
  • Adjustable base
  • Bypass valve/Safety brine valve
  • UniFlex tank and connection system
  • Condensation jacket
  • Brine overfill protection (power outages)
  • Installation & operation manual
  • CYCLONE distributor
  • 1" NPT connections
  • Full ported bypass valve
  • Specs

    Inlet Size:

    1"

    Temperature Range (F):

    40°F - 100°F

    Pressure Range:

    100 psi

    Flow Rate (GPM):

    7

    Reduction Claim:

    Water Hardness

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: what kind of salt/sand or filter do you use

    Asked by s 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    This water softener uses two of the H-050P media.

    Was this review helpful to you?