Apply to be a TradeMaster!
Main product image of Aqua-Pure AP-DWS1000, Dual Stage Drinking Water Filtration System (Includes Faucet)
Magnifying glass
Hover image to zoom

Aqua-Pure AP-DWS1000, Dual Stage Drinking Water Filtration System (Includes Faucet)

Brand:
Aqua-Pure
SKU:
5583101
Rating:
(2)
Q&A:
(0)
Aqua-Pure AP-DWS1000, Dual Stage Drinking Water Filtration System (Includes Faucet)
Magnifying glass
Hover image to zoom
$536.10 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Used With
AP-DW80, AP-DW90
Product Highlight: Inlet Size
1/4"
Product Highlight: Outlet Size
1/4"
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection
Product Highlight: Height
15-3/4"

Description

–
Solventum is now Aqua-Pure


Aqua-Pure's Independent Drinking Water Faucet Systems deliver filtered water through a separate faucet installed on your sink.

Features:
  • Advanced dual stage carbon block filtration system
  • Undersink drinking water system
  • Reduces chlorine taste & odor, sediment, VOCs/MTBE/lead/cyst/turbidity
  • Built-in automatic shut-off meter
  • Includes (1) AP-DW80 & (1) AP-DW90 cartridges
  • Exclusive SQC cartridge design
  • Installation kit included (faucet included)
  • 1 year limited warranty
Note: Standard faucet included. Designer Series faucets available.

Replacement Filter:

Specs

–
Product Type:

Filtration System

Application:

Plumbing

Point of Use

Type:

Drinking Water

Micron Rating:

0.5

Max Pressure (PSI):

125

Flow Rate (GPM):

0.6

Used With:

AP-DW80

AP-DW90

Cartridge Life:

6 Months

Service Life:

625 Gallons

Max Water Temp (°F):

100°F

Inlet Size:

1/4"

Outlet Size:

1/4"

Connection Type:

Push-Fit x Push-Fit

Height:

15-3/4"

Width (Inches):

10-7/8"

Diameter (Inches):

3-1/4"

Warranty:

1 Year

Reduction Claim:

Parasitic Protozoan Cysts

Turbidity (Cloudiness)

MTBE

VOCs

Sediment

Chlorine Taste & Odor (CTO)

Lead

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Extremely satisfied with this product!

I needed to replace my RO system and was looking at alternatives. I decided to give this a try as it seems to be a simple and straight forward system. Installation was easy, and the water quality is great. It is so much easier and efficient than reverse osmosis systems I have used in the past. I highly recommend this product.
Pat F.
Louisburg, KS
5 years ago
Was this review helpful to you?

Super product

Best water filter for the money....best price anywhere is at PexSupply.. Was using a different system but this one is far superior both in quality of the water & ease of changing filters.
The Old Captain
West Islip, NY
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy