Apply to be a TradeMaster!
Main product image of Aqua-Pure AP-DWS1000 Less Faucet, Dual Stage Drinking Water Filtration System
Magnifying glass
Hover image to zoom

Aqua-Pure AP-DWS1000 Less Faucet, Dual Stage Drinking Water Filtration System

Brand:
Aqua-Pure
SKU:
5583103
Rating:
(5)
Q&A:
(0)
Aqua-Pure AP-DWS1000 Less Faucet, Dual Stage Drinking Water Filtration System
Magnifying glass
Hover image to zoom
$472.34 each
In Stock
In Stock
Get 1 Tomorrow, Oct 23
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Used With
AP-DW90, AP-DW80
Product Highlight: Outlet Size
1/4"
Product Highlight: Inlet Size
1/4"
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection
Product Highlight: Height
15-3/4"

Description

–
Solventum is now Aqua-Pure


Note: DOES NOT include faucet, must be purchased separately. Designer Series faucets available

Features:
  • Aqua-Pure's Independent Drinking Water Faucet Systems deliver filtered water through a separate faucet installed on your sink.
  • Advanced dual stage carbon block filtration system
  • Undersink drinking water system
  • Reduces chlorine taste & odor, sediment, VOCs/MTBE/lead/cyst/turbidity
  • Built-in automatic shut-off meter
  • Includes (1) AP-DW80 & (1) AP-DW90 cartridges
  • Exclusive SQC cartridge design
  • Installation kit included
  • 1 year limited warranty

Replacement Filter Options:

Specs

–
Product Type:

Filtration System

Application:

Plumbing

Point of Use

Type:

Drinking Water

Dedicated Faucet

Flow Rate (GPM):

0.6

Max Pressure (PSI):

125

Micron Rating:

0.5

Used With:

AP-DW90

AP-DW80

Service Life:

625 Gallons

Cartridge Life:

6 Months

Max Water Temp (°F):

100°F

Outlet Size:

1/4"

Inlet Size:

1/4"

Connection Type:

Push-Fit x Push-Fit

Height:

15-3/4"

Diameter (Inches):

3-1/4"

Width (Inches):

10-7/8"

Warranty:

1 Year

Reduction Claim:

Lead

Chlorine Taste & Odor (CTO)

MTBE

Turbidity (Cloudiness)

Parasitic Protozoan Cysts

Sediment

VOCs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.4 out of 5 reviews
80% would recommend this product
4.4
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
20%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Clean great water

Clean, quiet and eco friendly. I've installed many of these and just put one in my house. Love it
CK
Fairfield
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Took care of the issue.

Had to replace damaged system, glad that the manufacturer is solid and parts were available. Shipped well and on time. Will use again as needed.
Robert w/ Mission Plmbg.
Houston Tx.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Filter and Great Service

This filter system is top rated and is performing as promised! I called the company before ordering to find out if all tubing came with it (it does). I got a quick reply from Supply House. The filter system arrive promptly and although I did not install it myself, the contractor got it in quickly with no problems. I will definitely order replacement cartridges from Supply House. Great service!
Cakegurl
Oakland, CA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not so much

I purchased this 3M filter as a final kitchen filtration system in hopes of making our water drinkable. Living in Vegas the water is very hard. I am filtering with two 10 micron particulate poly spun canister filters as well as a water softener prior to this 3M dbl filter .The final product is still water with a TDS in reading of 400. It has done very little to improve the water qualith.
Al
Las Vegas NV
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great tasting water; simple installation

The Aqua-pure AP-DWS1000 was simple to install. It is well constructed, and the water from it tastes great. It is superior to reverse osmosis.
KDS
Park City, UT
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy