Shop Limited Time Deals
Main product image of Aqua-Pure AP801-1.5-C, 800 Series Heavy Duty Whole House Water Filter, Complete Series (for Multiple Bathroom Homes)
Magnifying glass
Hover image to zoom

Aqua-Pure AP801-1.5-C, 800 Series Heavy Duty Whole House Water Filter, Complete Series (for Multiple Bathroom Homes)

SKU:
5585717
Rating:
(0)
Q&A:
(0)
Aqua-Pure AP801-1.5-C, 800 Series Heavy Duty Whole House Water Filter, Complete Series (for Multiple Bathroom Homes)
Magnifying glass
Hover image to zoom
5585717 has been discontinued
Discontinued June 22, 2011
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Material
Plastic
Product Highlight: Temperature Range (F)
40°F - 100°F
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Inlet Size
1-1/2"
Product Highlight: Outlet Size
1-1/2"
Product Highlight: Height (Inches)
13.9375" Height

Description

Used at the point of entry, Aqua-Pure 800 Series whole house filters reduce sediment, rust, precipitated scale, iron and minerals from all water using appliances and plumbing fixtures throughout the home. Choose from several replacement cartridges for a custom filter application.

Features:
  • Ideal for large homes and commercial applications
  • Designed with built-in pressure relief button for convenient cartridge change-out
  • 1-1/2" inlet and outlet connections for easy installation and high flow rates
  • For use with industry standard size cartridges (4-1/2" diameter, 9-3/4" length)
  • Accepts long-life, rigid AP800 Series sediment cartridges for high filtration efficiency and sediment capacity
  • Accepts long-life carbon fiber block AP800 Series cartridges for efficient chlorine taste and odor reduction
  • Installation kit included for Complete Series for easy and convenient installation (includes mounting bracket, wrench and AP810 cartridge)
  • Aqua-Grip filter wrench included for fast and easy housing sump removal for changing cartridges
  • Manufactured from FDA CFR-21 compliant materials
  • 10 Year Limited Warranty to help provide long-term operation, superior factory support and service

Specs

Application:

Plumbing

Product Type:

Filtration System

Material:

Plastic

Replacement Cartridge:

AP810

Flow Rate:

28 GPM

Pressure Range:

25 to 100 psi

Temperature Range (F):

40°F - 100°F

Connection Type:

Threaded

Inlet Size:

1-1/2"

Outlet Size:

1-1/2"

Height (Inches):

13.9375"

Diameter (Inches):

7-1/4"

Warranty:

10 Year (Plastic Housings)

Nominal Micron Rating:

5

Reduction Claim:

Chlorine Taste & Odor (CTO)

Sediment

Odor

Includes:

Mounting Bracket

Wrench

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm