| Application: | Plumbing |
|---|---|
| Product Type: | Filtration Housing |
| Material: | Stainless Steel |
| Replacement Cartridge: | AP110 |
| Replacement Cartridge Qty: | 1 |
| Flow Rate (GPM): | 8 |
| Clean Pressure Drop: | 2 psi @ 8 gpm |
| Temperature Range (F): | 100°F (Max) |
| Pressure Range: | 300 psi |
| Inlet Size: | 3/4" |
| Outlet Size: | 3/4" |
| Connection Type: | Threaded |
| Nominal Micron Rating: | 5 |
| Reduction Claim: | Sediment |
| Includes: | Wrench |
| Warranty: | 10 Year (Stainless Steel Housing) |
| Diameter (Inches): | 4-5/32" |
| Height (Inches): | 12.21875" |