Shop Resideo Sale
Main product image of AP510, Drinking Water Filtration System
Magnifying glass
Hover image to zoom
AP510, Drinking Water Filtration System
Magnifying glass
Hover image to zoom
5592209 has been discontinued
Discontinued July 19, 2016
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Inlet Size
3/8"
Product Highlight: Temperature Range (F)
40°F - 100°F

Description

–
The Aqua-Pure® AP510 Drinking Water Filtration System is an economical undersink drinking water system that connects to your primary faucet. Ideal for use in the kitchen or the bathroom. This system reduces sediment, chlorine taste and odor and scale. 3/8" NPT Vertical inlet/outlet connections.

Features:
  • Triple action filtration and treatment system
  • Built-in automatic shut-off valve
  • Easy to install and change-out cartridge
  • Specs

    –
    Inlet Size:

    3/8"

    Dimensions:

    11-3/8" x 3-5/8"

    Temperature Range (F):

    40°F - 100°F

    Pressure Range:

    25 to 125 psi

    Flow Rate (GPM):

    2

    Service Life:

    6 Months

    Reduction Claim:

    Sediment

    Chlorine Taste & Odor (CTO)

    Odor

    Scale

    Replacement Filters:

    AP517

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm