Apply to be a TradeMaster!
Main product image of Aqua-Pure AP-RO5500 LF, Four Stage Reverse Osmosis Drinking Water Filtration System
Magnifying glass
Hover image to zoom

Aqua-Pure AP-RO5500 LF, Four Stage Reverse Osmosis Drinking Water Filtration System

SKU:
5598203
Rating:
(0)
Q&A:
(0)
Aqua-Pure AP-RO5500 LF, Four Stage Reverse Osmosis Drinking Water Filtration System
Magnifying glass
Hover image to zoom
5598203 has been discontinued
Discontinued May 4, 2016
This product was discontinued by the manufacturer.
Suggested Alternative:
3MRO401 Under Sink Reverse Osmosis Water Filter System
Brand:
Solventum
SKU:3MRO401-01A
(3)
Order by today, receive 5 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Length
14-5/8"
Product Highlight: Width (Inches)
5-5/8" Width
Product Highlight: Height (Inches)
14.125" Height
Product Highlight: Warranty
1 Year Warranty

Description

Aqua Pure's most effective filtration system for residential use. Requires separate faucet and storage tank.

Features:
  • Advanced four stage filtration process:
    • 5 micron sediment and rust filtration
    • Activated carbon filtration
    • Reverse Osmosis
    • Final activated carbon polishing filtration
  • Undersink Reverse Osmosis drinking water system
  • Reduces chlorine taste & odor, total dissolved solids
  • Advanced automatic shut-off
  • Installation kit included
  • 1 year limited warranty
Note: DOES NOT include faucet, must be purchased separately. Designer Series faucets available

Specs

Product Type:

Filtration System

Application:

Plumbing

Replacement Cartridge:

AP5527

AP5500RM

Max Water Pressure:

125 psi

Max Water Temp (°F):

100°F

Length:

14-5/8"

Width (Inches):

5-5/8"

Height (Inches):

14.125"

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm