Shop Limited Time Deals
Main product image of Aqua-Pure AP814, Whole House Filter Replacement Cartridge (Coarse Dirt/Rust Reduction)
Magnifying glass
Hover image to zoom

Aqua-Pure AP814, Whole House Filter Replacement Cartridge (Coarse Dirt/Rust Reduction)

SKU:
5599401
Rating:
(0)
Q&A:
(0)
Aqua-Pure AP814, Whole House Filter Replacement Cartridge (Coarse Dirt/Rust Reduction)
Magnifying glass
Hover image to zoom
5599401 has been discontinued
Discontinued August 1, 2016
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Height (Inches)
9.75" Height
Product Highlight: Diameter (Inches)
4-1/2" Diameter
Product Highlight: Temperature Range (F)
100°F (Max)

Description

This Aqua-Pure sediment cartridge is made from an exclusive Progressive Porosity process that entangles and entraps larger sediment particles toward the outer diameter and progressively smaller particles toward the cartridge core. This allows even loading for maximum cartridge life. In addition, the unique square-grooved surface provides more sediment-trapping surface area than ever before. Unlike string-wound and pleated paper cartridges, the rigid, sturdy construction of the Aqua-Pure cartridges are able to withstand variations in water pressure.

Features:
  • For AP801 filter housings
  • Easy cartridge change-out
  • Large diameter
  • For coarse dirt/rust reduction

Specs

Product Type:

Replacement Cartridge

Application:

Replacement Part

Plumbing

Nominal Micron Rating:

50

Flow Rate:

28 GPM

Height (Inches):

9.75"

Diameter (Inches):

4-1/2"

Temperature Range (F):

100°F (Max)

Pressure Range:

100 Max

Reduction Claim:

Sediment

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm