Apply to be a TradeMaster!
Main product image of Aqua-Pure AP Easy CS-FF, EASY Full Flow Drinking Water System
Magnifying glass
Hover image to zoom

Aqua-Pure AP Easy CS-FF, EASY Full Flow Drinking Water System

SKU:
5609222
Rating:
(0)
Q&A:
(0)
Aqua-Pure AP Easy CS-FF, EASY Full Flow Drinking Water System
Magnifying glass
Hover image to zoom
5609222 has been discontinued
Discontinued November 24, 2015
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Aqua-Pure AP Easy CS-FF, EASY Full Flow Drinking Water System
SKU:5631103
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection
Product Highlight: Height (Inches)
12" Height
Product Highlight: Diameter (Inches)
3-1/4" Diameter
Product Highlight: Warranty
1 Year Warranty

Description

Aqua-Pure's Full Flow Drinking Water Systems improve the taste of the water that comes directly from your tap. These systems are easy to install and are an economical option for great tasting water in the kitchen. Provides you with cleaner, clearer and better tasting water.

Features:
  • Reduces chlorine taste & odor, sediment and rust
  • Full-Flow undersink drinking water system
  • Full flow filtration to your existing faucet, utilizing Aqua Pure's Sanitary Quick Change (SQC) cartridge design
  • Includes (1) C-CS-FF cartridge
  • Built-in shut-off valve - no need to turn off water for cartridge change
  • For cold water use only (100°F)
  • Capacity rated for 2,000 gallons
  • Installation kit included
  • 1 year limited warranty
Replacement Filter:

Specs

Product Type:

Filtration System

Application:

Plumbing

Replacement Cartridge:

C-CS-FF

Flow Rate (GPM):

2

Service Life:

2000 Gallons

Max Water Pressure:

125 psi

Max Water Temp (°F):

100°F

Inlet Size:

3/8"

Outlet Size:

3/8"

Connection Type:

Push-Fit x Push-Fit

Height (Inches):

12"

Diameter (Inches):

3-1/4"

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm