Apply to be a TradeMaster!
Main product image of Aqua-Pure C-Cyst-FF, Full Flow Drinking Water System Filter Replacement Cartridge
Magnifying glass
Hover image to zoom

Aqua-Pure C-Cyst-FF, Full Flow Drinking Water System Filter Replacement Cartridge

Brand:
Aqua-Pure
SKU:
5610428
Rating:
(5)
Q&A:
(0)
Aqua-Pure C-Cyst-FF, Full Flow Drinking Water System Filter Replacement Cartridge
Magnifying glass
Hover image to zoom
$109.35 each
In Stock
In Stock
Get 42 Tomorrow, Oct 27
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Used With
AP Easy Cyst-FF
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection
Product Highlight: Height
15-5/32"

Description

–
Solventum is now Aqua-Pure


Replacement cartridge for AP Easy Cyst-FF Drinking Water System.

Features:
  • Reduces cyst, chlorine taste & odor, sediment and rust
  • Full flow filtration to your existing faucet, utilizing Aqua Pure's Sanitary Quick Change (SQC) cartridge design
  • For cold water use only (100°F)
  • Capacity rated for 2,000 gallons

Specs

–
Product Type:

Replacement Cartridge

Application:

Point of Use

Plumbing

Type:

Drinking Water

Flow Rate (GPM):

1.5

Max Pressure (PSI):

125

Cartridge Life:

6 Months

Service Life:

2000 Gallons

Max Water Temp (°F):

100°F

Used With:

AP Easy Cyst-FF

Inlet Size:

3/8"

Outlet Size:

3/8"

Connection Type:

Push-Fit x Push-Fit

Height:

15-5/32"

Diameter (Inches):

3-3/16"

Reduction Claim:

Parasitic Protozoan Cysts

Chlorine Taste & Odor (CTO)

Sediment

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Puchased last year when filter I had no longer was available

Because some water supplies were we camp may not be the greatest I found this filter does the job.
Happy camper
Wisconsin
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best price around

This is the second year that I've purchased these filters from Supplyhouse. They are the top of the line ones from 3M that remove E. coli cysts. I use them on the water system on our motorhome. One never can be sure of water quality in campgrounds so it's important to have the best filter. The website is very easy to use and delivery was prompt.
Dave's not here man
Fairport Harbor, OH
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Same as always

I have bought this from the manufacturer and now from SupplyHouse. Looks the same and i'm sure i'll the same great results.We live full time in a RV and use this filter on our sink cold water faucet. If suspicious of water, we then also filter in a Pur pitcher. Will go to Mexico this fall and confident the system will handle any wather.
Kidder
Full-time in a RV
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is the only filter we buy!

Great tasting water and easy to install!
Debbie
West Chester Ohio
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Use it on cold water to kitchen sink. You would be surprised at the amount of contaminates that this filter removes.
Love Clean Water
Houston, TX
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy