| Product Type: | Replacement Cartridge |
|---|---|
| Type: | Drinking Water |
| Application: | Plumbing Point of Use |
| Flow Rate (GPM): | 2 |
| Micron Rating: | 5 0.5 |
| Max Pressure (PSI): | 125 |
| Cartridge Life: | 6 Months |
| Service Life: | 2000 Gallons |
| Max Water Temp (°F): | 100°F |
| Used With: | AP Easy CS-FF |
| Outlet Size: | 3/8" |
| Inlet Size: | 3/8" |
| Connection Type: | Push-Fit x Push-Fit |
| Height: | 12" |
| Diameter (Inches): | 3-3/16" |
| Reduction Claim: | Sediment Chlorine Taste & Odor (CTO) |