Apply to be a TradeMaster!
3M Model B2 Replacement Cartridge for WV-B2

3M Model B2 Replacement Cartridge for WV-B2

Brand:
3M
SKU:
5613320
Rating:
(0)
Q&A:
(0)
3M Model B2 Replacement Cartridge for WV-B2
5613320 has been discontinued
Discontinued May 19, 2017
This product was discontinued by the manufacturer.
Direct Replacement:
3MFF101 Full Flow Water System Replacement Filter Cartridge
Brand:
Solventum
SKU:5613432
(18)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Capacity (Gallons)
7500 Gallons
Product Highlight: Temperature Range (F)
40°F to 100°F

Description

The 3M Model B2 Replacement filter cartridge for the WV-B2 Whole Vehicle RV/Marine drinking water system.

Features:
  • Reduces chlorine taste & odor, sediment, cyst, and bacteria
  • Sanitary Quick Change Design
  • NSF Listed
  • 7,500 gallon filter capacity

Specs

Capacity (Gallons):

7500

Flow Rate (GPM):

2.5

Micron Rating:

0.2

Reduction Claim:

Sediment

Bacteria

Taste

Algae

Chlorine

Mold

Dirt

Odor

Rust

Cysts

Operating Pressure:

25 to 100 psi

Temperature Range (F):

40°F to 100°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm