Apply to be a TradeMaster!
Main product image of 3MFF101 Full Flow Water System Replacement Filter Cartridge
Magnifying glass
Hover image to zoom

3MFF101 Full Flow Water System Replacement Filter Cartridge

Brand:
Aqua-Pure
SKU:
5613432
Rating:
(18)
Q&A:
(1)
3MFF101 Full Flow Water System Replacement Filter Cartridge
Magnifying glass
Hover image to zoom
$288.34 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Outlet Size
3/8"
Product Highlight: Inlet Size
3/8"
Product Highlight: Connection Type
NPT Connection
Product Highlight: Height
14-1/2"
Product Highlight: Diameter (Inches)
4-1/2" Diameter

Description

–
Solventum is now Aqua-Pure


3MFF101 Full Flow Water System Replacement Filter Cartridge

Specs

–
Product Type:

Replacement Cartridge

Type:

Drinking Water

Application:

Point of Use

Flow Rate (GPM):

2.5

Max Pressure (PSI):

125

Micron Rating:

0.2

Service Life:

6000 Gallons

Cartridge Life:

1 Year

Max Water Temp (°F):

100°F

Outlet Size:

3/8"

Inlet Size:

3/8"

Connection Type:

NPT

Height:

14-1/2"

Diameter (Inches):

4-1/2"

Reduction Claim:

Lead

Toxaphene

Chlorine Taste & Odor (CTO)

Cryptosporidium parvum Oocysts

Sediment

Benzene

p-Dichlorobenzene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3MFF100 Full Flow Drinking Water System
SKU: 5616318
Aqua-Pure

Product Reviews

4.61 out of 18 reviews
89% would recommend this product
4.61
out of 18 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
6%
3 star
6%
2 star
0%
1 star
6%
WRITE A REVIEW

Most Liked Positive Review

Excellent water filter at an Excellent price - I would buy

This filter is mounted under the kitchen sink and filters the cold water line on the existing Kitchen Faucet. Capacity is @6000 gals before replacement or one year of use. Easy installation, but additional fittings are needed. Go to your local hardware store for help with the fittings. My wife loves the filtered water. Water flow 2.5 gal per min.
VS

Most Liked Negative Review

This is a follow up review. You need to know.

I use this product in an under the sink Body Glove bracket. Apparently there is a significant difference in the bayonet mount. The unit sealed fine, but after two months it stopped working. I could remount the cartridge but could only get one run of filtered water before it closed off. So, I do not know exactly where the problem is. But, my local pro plumbing supplier said that they used to carry this model but stopped because of product failure. I ended up returning this and buying the BG 12000C from body glove. I'd like to thank Supply House for always having my back. They gave me a refund instead of an exchange. That is customer service and why I am loyal for all things plumbing from them. Thank you.
Showing 1-10 of 18 reviews

Excellent Five stars

This is a truly excellent filter ; much better than others I have used : once installed it is easy to replace without creating any mess ; no clean up required ; I would recommend over any other filters
Jaws
Brooklyn
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a follow up review. You need to know.

I use this product in an under the sink Body Glove bracket. Apparently there is a significant difference in the bayonet mount. The unit sealed fine, but after two months it stopped working. I could remount the cartridge but could only get one run of filtered water before it closed off. So, I do not know exactly where the problem is. But, my local pro plumbing supplier said that they used to carry this model but stopped because of product failure. I ended up returning this and buying the BG 12000C from body glove. I'd like to thank Supply House for always having my back. They gave me a refund instead of an exchange. That is customer service and why I am loyal for all things plumbing from them. Thank you.
Truck
Los Angeles
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This replaces the BG1200c

I don't know the difference in the specs but this unit is compatible with the BG hardware. The fit is a bit tight but seals property and the flow rate feels indistinguishable. I am happy. The water tastes fresh and bright. If you want to be critical you should compare the specs with the Body Glove unit to satisfy yourself
Truck
Los Angeles
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I always buy my filters here

I get my filters from here because yeah, they are brand name at the best price. Thank you for being a great business.
Pt
Detroit
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Kitchen Sink Cold Water Filter Replacement

Product that I purchased for my Kitchen Sink Cold Water Filter Replacement was shipped to me very quickly. Excellent Price and very good trun around time.
Gerard
Port Washington, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

this will be the third time I will be using this product

am very satisfied
lolli
bayonne NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I plan to use Supply House again.

Easy to Install. Works great. Quick shipping, well packed.
Ezsolar
Milwaukee, WI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Good quick service
None
02346
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

very fast service
John
New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

ehh... it works but it is not the best

Previously I used the 3M XL7000, which is a similar filter in fit and size, but had superior performance. I find that this unit out the box has a larger pressure drop then the prior filter, and also does not do a great job in taking out the chlorine taste. I used this item as replacement to the XL7000, and I don't think that I will purchase this item again.
Engineer Mike
New Hyde Park, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: gallon capacity?

Asked by HJ 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Aquapure advertises the unit as having a 6000 gallon capacity.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy