Apply to be a TradeMaster!
Main product image of ICE120-S High Flow Series Filtration System for Commercial Ice Machines w/ Valve-in-Head Design
Magnifying glass
Hover image to zoom

ICE120-S High Flow Series Filtration System for Commercial Ice Machines w/ Valve-in-Head Design

Brand:
Aqua-Pure
SKU:
5616003
Rating:
(3)
Q&A:
(0)
ICE120-S High Flow Series Filtration System for Commercial Ice Machines w/ Valve-in-Head Design
Magnifying glass
Hover image to zoom
$198.52 each
In Stock
In Stock
Get 14 Tomorrow, Oct 23
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Connection Type
FNPT Connection
Product Highlight: Height
17"
Product Highlight: Diameter (Inches)
4" Diameter

Description

–
Solventum is now Aqua-Pure


3M Water Filtration Products, High Flow Series Model ICE120-S single cartridge water filtration systems help provide consistent high quality water for commercial ice machines by reducing the effects of sediment and chlorine taste and odor at flow rates up to 1.5 gpm (5.7 lpm).

Features:
  • Effectively reduces sediment and chlorine taste and odor for better equipment protection and clearer, great tasting ice
  • Tested and verified by manufacturer's laboratory to Standard 53 for cyst reduction (HF20-S replacement cartridge)
  • NSF Certified
  • FDA CRF-21 compliant materials
  • Built-in scale inhibitor reduces lime scale build-up on evaporator plates as tested by 3M Purification
  • Valve-in-head design simultaneously shuts off and vents water, allowing for simple and virtually trouble-free cartridge change-outs
  • Sanitary Quick Change (SQC) encapsulated cartridge design reduces media contamination during change-outs
  • 3/8" FNPT horizontal inlet and outlet ports allow direct or easily adaptable connections to existing plumbing lines

Specs

–
Product Type:

Filtration System

Application:

Food Service

Commercial

Type:

Refrigerator/Ice Maker

Max Pressure (PSI):

125

Micron Rating:

0.5

Flow Rate (GPM):

1.5

Replacement Cartridge:

HF20-S

Cartridge Life:

1 Year

Service Life:

9000 Gallons

Max Water Temp (°F):

100°F

Inlet Size:

3/8"

Outlet Size:

3/8"

Connection Type:

FNPT

Height:

17"

Diameter (Inches):

4"

Reduction Claim:

Sediment

Chlorine Taste & Odor (CTO)

Cryptosporidium parvum Oocysts

Scale

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 3 reviews
100% would recommend this product
4
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good product, but ...

Too expensive.
A homeowner
Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Perfecto and fast
Nei
Newark/Nj
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase it again

It's being used on an ice machine. It's only issue was the pressure gauge red line setting is loose and doesn't stay set. However is doesn't effect the filter operation.
Mike
High Springs, FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy