Apply to be a TradeMaster!
Main product image of HF20-S High Flow Series Replacement Cartridge for ICE120-S Commercial Ice Filtration System
Magnifying glass
Hover image to zoom

HF20-S High Flow Series Replacement Cartridge for ICE120-S Commercial Ice Filtration System

Brand:
Aqua-Pure
SKU:
5615103
Rating:
(2)
Q&A:
(0)
HF20-S High Flow Series Replacement Cartridge for ICE120-S Commercial Ice Filtration System
Magnifying glass
Hover image to zoom
$74.49 each
In Stock
In Stock
Get 30 Wed, Oct 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Used With
ICE120-S

Description

–
Solventum is now Aqua-Pure


3M Water Filtration Products High Flow Series Model HF20-S Replacement Cartridge provides you with Recipe Quality Water for consistent quality ice that can help make any beverage look more appealing. Our replacement cartridge also helps to protect your equipment from the potentially harmful build-up of scale, which can decrease production and profitability.

Features:
  • Replacement cartridge for ICE120-S
  • Provides consistent quality water for commercial ice machines by reducing sediment, chlorine taste and odor, cyst and scale
  • Reduces the ability of calcium and magnesium to form as hard scale* on evaporator plates which can reduce downtime and unscheduled service maintenance
  • Reduction of sediment* helps prevent equipment wear and can help extend the life of parts and fittings
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs

Specs

–
Product Type:

Replacement Cartridge

Application:

Food Service

Commercial

Type:

Refrigerator/Ice Maker

Micron Rating:

0.5

Flow Rate (GPM):

1.5

Max Pressure (PSI):

125

Cartridge Life:

1 Year

Service Life:

9000 Gallons

Max Water Temp (°F):

100°F

Used With:

ICE120-S

Reduction Claim:

Sediment

Cryptosporidium parvum Oocysts

Scale

Chlorine Taste & Odor (CTO)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy again

Quality product
Ricky
Alabama
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We have buy this product twice now

We uses this products to maintain the Prevent Maintenance for our ice machines for our six floors. Our priority for our employees is our number. Thanks!
Val
Houston, Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy