Apply to be a TradeMaster!
Main product image of ICE190-S High Flow Series Filtration System for Commercial Ice Machines and Commercial Steam Tables
Magnifying glass
Hover image to zoom

ICE190-S High Flow Series Filtration System for Commercial Ice Machines and Commercial Steam Tables

Brand:
Aqua-Pure
SKU:
5616403
Rating:
(0)
Q&A:
(0)
ICE190-S High Flow Series Filtration System for Commercial Ice Machines and Commercial Steam Tables
Magnifying glass
Hover image to zoom
$388.46 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Outlet Size
1/2"
Product Highlight: Inlet Size
1/2"
Product Highlight: Connection Type
FNPT Connection
Product Highlight: Height
23-5/8"
Product Highlight: Diameter (Inches)
4-3/8" Diameter

Description

–
Solventum is now Aqua-Pure


3M Water Filtration Products Models ICE190-S and ICE195-S single cartridge water filtration systems help provide consistent high quality water for commercial ice by reducing the effects of sediment, chlorine taste and odor and scale at flow rates up to 5 gpm (18.9 lpm). Built-in scale inhibition reduces the ability of calcium and magnesium to precipitate on the evaporator plates as hard scale.

Features:
  • Effectively reduces sediment and chlorine taste and odor for better equipment protection and clearer, great tasting ice
  • Revolutionary Integrated Membrane Pre-Activated Carbon Technology ("IMPACT") dual-zone media cartridge construction combines a membrane in series with premium activated carbon to provide superior throughput and cartridge life
  • Built-in bacteria inhibitor intended to reduce fouling of media (HF90-S replacement cartridge)
  • Certified by NSF to Standard 53 for cyst reduction (HF90-S replacement cartridge)
  • NSF Standard 42 and/or FDA CFR-21 compliant materials
  • Reduction of up to 99.99% of common water-borne heterotrophic bacteria by membrane filtration as tested by CUNO (HF90-S replacement cartridge)
  • Built-in scale inhibitor reduces lime scale build-up on evaporator plates as tested by CUNO
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs with a 1/4 turn
  • 1/2" FNPT horizontal inlet and outlet ports allow direct or easily adaptable connections to existing plumbing lines

Specs

–
Product Type:

Filtration System

Type:

Refrigerator/Ice Maker

Application:

Food Service

Commercial

Flow Rate (GPM):

5

Max Pressure (PSI):

125

Micron Rating:

0.2

Replacement Cartridge:

HF90-S

Service Life:

54,000 Gallons

Max Water Temp (°F):

100°F

Outlet Size:

1/2"

Inlet Size:

1/2"

Connection Type:

FNPT

Height:

23-5/8"

Diameter (Inches):

4-3/8"

Reduction Claim:

Chlorine Taste & Odor (CTO)

Bacteria

Bacteriostatic

Sediment

Scale

Cryptosporidium parvum Oocysts

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy