Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Water Filters
Aqua-Pure Water Filters
Drinking Water Filters
AP510 Full Flow Series
Aqua-Pure AP517, Full Flow Drinking Water System Replacement Cartridge
Brand:
Aqua-Pure
SKU:
AP51701
Rating:
(0)
Q&A:
(0)
Hover image to zoom
AP51701 has been discontinued
Discontinued October 21, 2015
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
MANUALS (2)
Install Instructions
Product Overview
Install Instructions
Product Overview
Direct Replacement:
Aqua-Pure AP517, Full Flow Drinking Water System Replacement Cartridge
Brand:
Aqua-Pure
SKU:
AP51711
(4)
Order by
6PM
, receive 16 by
Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
40°F - 100°F
AP510
Description
–
Aqua-Pure AP517, Full Flow Drinking Water System Replacement Cartridge
Whole House Unit :
AP510 Drinking Water Filter System
Specs
–
Temperature Range (F):
40°F - 100°F
Pressure Range:
25 to 125 psi
Flow Rate (GPM):
2
Reduction Claim:
Sediment
Chlorine Taste & Odor (CTO)
Odor
Scale
Used With:
AP510
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
3 min
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video