
| Product Type: | Replacement Cartridge |
|---|---|
| Application: | Plumbing Replacement Part |
| Nominal Micron Rating: | 5 |
| Flow Rate: | 3 GPM |
| Height (Inches): | 9.75" |
| Diameter (Inches): | 3" |
| Temperature Range (F): | 100°F (Max) |
| Reduction Claim: | Scale Sediment Odor Chlorine Taste & Odor (CTO) |