Shop Resideo Sale
Main product image of 50 Gallon Hybrid Electric Heat Pump Water Heater, KA06-50, ARCTIC-HP-HOT WATER-KA06-50
Magnifying glass
Hover image to zoom

50 Gallon Hybrid Electric Heat Pump Water Heater, KA06-50, ARCTIC-HP-HOT WATER-KA06-50

SKU:
HP-HOT-WATER-KA06-50
Rating:
(0)
Q&A:
(0)
50 Gallon Hybrid Electric Heat Pump Water Heater, KA06-50, ARCTIC-HP-HOT WATER-KA06-50
Magnifying glass
Hover image to zoom
$2,936.69 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 209 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Capacity (Gallons)
50 Gallons
Product Highlight: Height (Inches)
72-1/16" Height
Product Highlight: Voltage
240v, 208V

Description

–
Note:Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

This item is a 50 Gallon Hybrid Electric Heat Pump Water Heater, KA06-50, ARCTIC-HP-HOT WATER-KA06-50 manufactured by Arctic Heat Pumps.

Most efficient hot water heat pump on the market with a UEF of up to 4.14. This high EUF simplifies the water heater selection process for customers, as the higher the UEF, the higher the efficiency and the lower the electricity bill.

Features:
  • 5 Heating Modes: Standard Heating Mode, Economic Mode, Fast Heating Mode, Vacation Mode, Intelligent Mode
  • Additional Functions: Time Setting, Smart Defrost
  • Max Water Temp. 140 degrees F - The maximum water temperature of 140 degrees F and the large capacity water tank ensure the high demand of hot water for large families is met.
  • Easy Maintenance - The front cover can be removed for direct servicing of all serviceable parts and condensate lines, located at the front of the unit.
  • Duct Adapter - The duct adapter converts the unit's large duct into a small duct for easy duct connection and flexible installation.
  • Remote Diagnostics - Unlimited units can be monitored in the background, convenient for distributors to make timely diagnosis of faulty machines and relieve customers' doubts.
  • OTA Remote Upgrade - Through the Wi-Fi/DTU module, the user's program can be remotely updated to reduce maintenance costs, improving experience and satisfaction.

Specs

–
Voltage:

240v

208V

Hertz:

60

Fuel Type:

Electric

Product Type:

Heat Pump

Capacity (Gallons):

50

Height (Inches):

72-1/16"

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy