Apply to be a TradeMaster!
Main product image of Universal Zone Control (6 Zones)
Magnifying glass
Hover image to zoom
Universal Zone Control (6 Zones)
Magnifying glass
Hover image to zoom
$675.47 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
20 Amps
Product Highlight: Number of Zones
6
Product Highlight: Switch Action
SPST
Product Highlight: Warranty
5 Year Warranty

Description

–
The Universal Control can control your zone pumps, zone valves or both. It is a perfect companion for condensing boilers with three (3) programmable end switches – allowing users to configure a condensing boiler that has multiple inputs such as central heating, DHW and low temperature zone. The control has a dedicated 115 V ac terminal to supply power to a boiler loop pump for primary/secondary piping system. The thermostat connection: Tr-Tw-C can be used to power digital Wi-Fi thermostats as well as power robbing thermostats. It can also be used with any standard efficiency or tankless coil boiler. During a power loss, the digital LCD user display and programming interface maintains programming.
Features:
  • 3, 4 or 6- zone control - expandable to 15 zones with plug-in slave modules
  • Control pumps and zone valves within the same system
  • Programmable priority (ON/OFF) for either pumps or zone valves
  • Connects to all types of 24-volt zone valves (two, three or four wire)

Specs

–
Amperage:

20

Application:

Zoning

Number of Zones:

6

Voltage:

120v

Switch Action:

SPST

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy