Apply to be a TradeMaster!
Main product image of 3/4" Zinc EMT to 3/4" Female Threaded Rigid Coupling
Magnifying glass
Hover image to zoom

3/4" Zinc EMT to 3/4" Female Threaded Rigid Coupling

Brand:
Arlington
SKU:
2411-ARLINGTON
Rating:
(1)
Q&A:
(0)
3/4" Zinc EMT to 3/4" Female Threaded Rigid Coupling
Magnifying glass
Hover image to zoom
$2.31 each
BOX UP & SAVE 4%
$111.00 box of 50
$2.22 each
In Stock
In Stock
Get 14 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Size
3/4"

Description

–
Arlington’s new EMT-to-rigid combination couplings offer a cost-effective solution and the ultimate in jobsite flexibility! They feature a female thread for use with a variety of listed fittings. For added convenience and versatility, they also have a set-screw for quick, easy attachment to EMT

Specifications:
  • EMT to Rigid
  • Trade Size: 0.75"

Specs

–
Size:

3/4"

Material:

Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect for Transistioning from EMT to MC or Other Cable

I used this coupling to transition from MC cable to a 5 foot sleeve of EMT down a garage wall connecting to an EV charger.
Sparky
N.J.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy