Electrical Fittings





| PRODUCT | SIZE | SINGLE UNIT | BOX UP & SAVE | STOCK STATUS | LIST | COMPARE | |
|---|---|---|---|---|---|---|---|
Added! $2.74 each In Stock Get 19 by Mon, Nov 23 In Stock Get 19 by Mon, Nov 23 | In Stock Get 19 by Mon, Nov 23 In Stock Get 19 by Mon, Nov 23 | ||||||
Added! $2.31 each Backorder Get it by Tue, Dec 22 - Mon, Jan 25 Backorder Get it by Tue, Dec 22 - Mon, Jan 25 | Backorder Get it by Tue, Dec 22 - Mon, Jan 25 Backorder Get it by Tue, Dec 22 - Mon, Jan 25 | ||||||
Added! $4.34 each Backorder Get it by Tue, Dec 22 - Mon, Jan 25 Backorder Get it by Tue, Dec 22 - Mon, Jan 25 | Backorder Get it by Tue, Dec 22 - Mon, Jan 25 Backorder Get it by Tue, Dec 22 - Mon, Jan 25 | ||||||
Added! $8.88 each BOX UP & SAVE 15% Added! $75.90 box of 10 $7.59 each (15% Saving) In Stock Get 10 by Mon, Nov 23 In Stock Get 10 by Mon, Nov 23 | BOX UP & SAVE 15% Added! $75.90 box of 10 $7.59 each (15% Saving) | In Stock Get 10 by Mon, Nov 23 In Stock Get 10 by Mon, Nov 23 | |||||
Added! $5.86 each BOX UP & SAVE 5% Added! $27.70 box of 5 $5.54 each (5% Saving) In Stock Get 52 by Mon, Nov 23 In Stock Get 52 by Mon, Nov 23 | BOX UP & SAVE 5% Added! $27.70 box of 5 $5.54 each (5% Saving) | In Stock Get 52 by Mon, Nov 23 In Stock Get 52 by Mon, Nov 23 | |||||
Added! $6.49 each BOX UP & SAVE 5% Added! $61.70 box of 10 $6.17 each (5% Saving) In Stock Get 20 by Mon, Nov 23 In Stock Get 20 by Mon, Nov 23 | BOX UP & SAVE 5% Added! $61.70 box of 10 $6.17 each (5% Saving) | In Stock Get 20 by Mon, Nov 23 In Stock Get 20 by Mon, Nov 23 | |||||
Added! $8.26 each In Stock Get 21 by Mon, Nov 23 In Stock Get 21 by Mon, Nov 23 | In Stock Get 21 by Mon, Nov 23 In Stock Get 21 by Mon, Nov 23 | ||||||
Added! $7.92 each In Stock Get 20 by Wed, Nov 25 In Stock Get 20 by Wed, Nov 25 | In Stock Get 20 by Wed, Nov 25 In Stock Get 20 by Wed, Nov 25 | ||||||
Added! $37.00 each BOX UP & SAVE 14% Added! $63.48 box of 2 $31.74 each (14% Saving) In Stock Get 12 by Wed, Nov 25 In Stock Get 12 by Wed, Nov 25 | BOX UP & SAVE 14% Added! $63.48 box of 2 $31.74 each (14% Saving) | In Stock Get 12 by Wed, Nov 25 In Stock Get 12 by Wed, Nov 25 | |||||
Combination Conduit Fittings are connectors, couplings, pull elbows, and conduit bodies built to work with more than one cable or conduit type. The Southwire 1/2" Take All connector is UL Listed for MC, AC, NM, and SE cables, and the Southwire 1/2" zinc die cast combination coupling joins EMT conduit to flexible metal conduit. Southwire also lists a 1/2" EMT and rigid combination pull elbow and a 1/2" aluminum combo C conduit body rated NEMA FB 1 for wet locations. Arlington adds a 3/8" zinc Take All connector with a cable range of 0.405" to 0.650". Location matters as much as type with these parts, since some are listed for indoor use only, so matching the fitting to both the cable or conduit and the environment keeps the install within its listing.
Subcategories
Buying Guide
Start with what is being connected. Name the cable or conduit at each end of the fitting first, whether MC, AC, NM, or SE cable, EMT, flexible metal conduit, or rigid conduit, because that choice narrows the options faster than any other.
Next, check the location rating. The Southwire Take All connector and the EMT to flex coupling are listed for indoor use, with the Take All also specified for dry locations. The EMT and rigid pull elbow is UL Listed for outdoor use only when installed with rigid conduit, and the aluminum combo C conduit body is NEMA FB 1 rated for wet locations.
Then match size and range. The Arlington 3/8" trade size connector lists a 0.405" to 0.650" cable range and a 1/2" knockout, so measure the cable and the knockout before ordering.
When selecting Combination Conduit Fittings, also weigh body material. The listed Southwire parts are zinc die cast except the conduit body, which is aluminum, and the Arlington connector is zinc. Read the listing for each part instead of assuming a fitting suits the application.
Finally, follow the manufacturer's instructions and the applicable electrical code for the installation. Each fitting carries listings for specific cable and conduit types, and one used beyond its listing can fail an inspection. Check with the manufacturer or the SupplyHouse team when a job falls outside the listed use.
Frequently Asked Questions
What is a Take All connector used for?
A Take All connector, one of the Combination Conduit Fittings, secures cable into a knockout in a metal box. The Southwire 1/2" model is UL Listed for MC, AC, NM, and SE cables and is for indoor, dry location use. It includes a locknut and a reversible strap.
Can I use the Southwire EMT to flex coupling outdoors?
The Southwire 1/2" zinc die cast combination coupling is listed for indoor use only. Combination Conduit Fittings differ on location ratings, so read each listing. Check the listing for any part before using it in a wet or outdoor location.
What cable range does the Arlington 3/8" Take All connector cover?
The Arlington 3/8" trade size zinc Take All connector lists a cable range of 0.405" to 0.650" and a 1/2" knockout. It is listed for flexible cord and MCI-A cable. Measure the cable before selecting among Combination Conduit Fittings.
Can I run the combination pull elbow outdoors?
Among Combination Conduit Fittings, the Southwire 1/2" EMT and rigid pull elbow is zinc die cast and UL Listed for outdoor use when installed with rigid conduit. It has a removable cover and gasket to help with wire pulling through a sharp bend. Indoors, it works in a run of threaded or EMT conduit.
What conduit does the Southwire combo C conduit body work with?
The Southwire 1/2" aluminum combo C conduit body comes with a cover and gasket, is NEMA FB 1 rated for wet locations, and has a straight through C type configuration for pulling and splicing. Its product description says to use it with threaded rigid metal conduit only, so confirm the conduit type before installing. Check the product page before ordering.