Apply to be a TradeMaster!
Main product image of 3/8" 90° SNAP2IT Connector with Insulated Throat
Magnifying glass
Hover image to zoom

3/8" 90° SNAP2IT Connector with Insulated Throat

Brand:
Arlington
SKU:
40900AST
Rating:
(0)
Q&A:
(0)
3/8" 90° SNAP2IT Connector with Insulated Throat
Magnifying glass
Hover image to zoom
$1.30 each
BOX UP & SAVE 4%
$31.25 box of 25
$1.25 each
In Stock
In Stock
Get 199 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Size
3/8"

Description

–

Arlington's new 90 DEGREE SNAP2IT  fittings are easy to insert - and handle the widest variety of cables!


Product Features:

  • Widest total cable ranges Our 90 degree Snap2It  connectors accommodate cables from 14/2 to 10/3
  • Widest variety of cables For AC, MC, HCF, MC continuous corrugated aluminum cable, MCI-A cables (steel and aluminum), AC90 and ACG90
  • Super-secure installation No pullout!
  • Easy, screwdriver removal from box; connector is reusable
  • Fully assembled - Ready to use with and without insulated throat


Product Specifications:

  • Color: Silver
  • Material: Zinc, die-cast
  • Accommodates a cable range of 0.480 - 0.610
  • Knockout Size: 1/2"
  • Trade Size: 3/8"

Specs

–
Size:

3/8"

Material:

Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy