Apply to be a TradeMaster!
Main product image of 3/8" Retrofit SNAP2IT Cable Connector w/ Red-Tinted Inside
Magnifying glass
Hover image to zoom

3/8" Retrofit SNAP2IT Cable Connector w/ Red-Tinted Inside

Brand:
Arlington
SKU:
40RAST
Rating:
(0)
Q&A:
(0)
3/8" Retrofit SNAP2IT Cable Connector w/ Red-Tinted Inside
Magnifying glass
Hover image to zoom
$1.37 each
BOX UP & SAVE 4%
$32.75 box of 25
$1.31 each
In Stock
In Stock
Get 50 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Size
3/8"

Description

–
Zinc die-cast, 1/2" Knockout MC cable connector snaps quickly on to the conduit with an internal spring steel clip and then snaps into knockout with external spring steel clip, no tools required. Concrete tight when taped. Red tinted internal clip indicates easier insertion of conduit and comes with Insulated throat. Has rectangular end stop.

Product Features:
  • Widest total cable ranges—accommodates cables from 14/2 to 10/3
  • Widest variety of cables
  • Super-secure installation—No pullout!
  • Fully assembled one-piece design with insulated throat

Specifications:
  • Color: Silver
  • Material: Zinc
  • Cable Range: 14/3, 12/2 and 12/3 w/ and w/o ground, 14/4, 12/4, 10/2, 10/3
  • Trade Size: 3/8"

Specs

–
Size:

3/8"

Material:

Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy