Apply to be a TradeMaster!
Main product image of 1/2" Snap-In Bushing (Box of 100)
Magnifying glass
Hover image to zoom

1/2" Snap-In Bushing (Box of 100)

Brand:
Arlington
SKU:
4400-ARLINGTON
Rating:
(2)
Q&A:
(0)
1/2" Snap-In Bushing (Box of 100)
Magnifying glass
Hover image to zoom
$16.35 each
In Stock
In Stock
Get 52 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Size
1/2"
Product Highlight: Color
Black

Description

–
Features:
  • 1/2 Inch Knockout
  • 1.14 Inch Outer Diameter
  • 0.679 Inch Inner Diameter
  • 0.505 Inch Height
  • Snaps Into Round Pre-Punched Openings
  • UL and CSA Listed
  • Protects Cable From Damage when Ran Through Metal Studs
  • Plastic
  • Black
  • Made in USA

Specs

–
Size:

1/2"

Product Type:

Bushing

Material:

Plastic

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would bay this agin

Excellent service.
GK
Brooklyn NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product is great for what we need.

We use these to run stat wire through metal studs. They wok great. Only issue we had was with delivery. I ordered 3 boxes(300 units) adn 3 units were delivered. The great customer service at Supply House took care of that right away. Just needed 1 quick call.
Jas
Tampa Fl
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy