Shop Resideo Sale
Main product image of 1/2" Nylon Liquid Tight Straight Connector (Gray)
Magnifying glass
Hover image to zoom

1/2" Nylon Liquid Tight Straight Connector (Gray)

Brand:
Southwire
SKU:
P471
Rating:
(7)
Q&A:
(0)
1/2" Nylon Liquid Tight Straight Connector (Gray)
Magnifying glass
Hover image to zoom
$1.87 each
BOX UP & SAVE 17%
$39.00 box of 25
$1.56 each
In Stock
In Stock
Get 9,590 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Size
1/2"
Product Highlight: Angle
Straight
Product Highlight: Color
Gray

Description

–

Southwire's component type liquidtight connectors are fabricated from rugged, corrosion proof 6/6 nylon and are built to withstand extreme temperature fluctuations and other harsh weather conditions-while ensuring the most secure connection.


Nonmetallic construction offers the maximum flexibility; available in gray as a straight fixture; easy assembly avoids removal of compression nut. Suitable for both wet and dry conditions for conduit sizes from 3/8" with a 1/2" KO up to 2". UL listed.

Specs

–
Size:

1/2"

Color:

Gray

Material:

Nylon

Product Type:

Connector

Angle:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Color
Material
Product Type
Angle
1/2"
Gray
Nylon
Connector
Straight
1/2"
Gray
Non-Metallic
Nylon
Connector
Straight

You May Also Need

Product Reviews

4.57 out of 7 reviews
100% would recommend this product
4.57
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
14%
3 star
14%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Perfect

Works as intended with included seals and nuts
RogerK
Murrieta, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product is good and delivery time was fast, but

unfortunately packaging wasn't good. I received a complete damage box with some items falling apart, not sure if was USPS fault or what.
Andre
Coconut Creek FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Fast and perfect
Butch
Minneapolis
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice fitting

Nice product, good price-point. Have had some that cross-threaded a little too easily but that could also be operator error.
BK
Northwest FL
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Got mini-split installs waiting?

I use these liquid tight fittings for mini split system installation on the control wiring. They are just the ticket!
WIZARD
Carlisle, Pa.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

on time as promised

very timely delivery, product as advertised, great service
shag
massachusetts
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1/2" Plastic liquid tight connector

Works great best price around. Use for irrigation clocks
Big Al
Florida
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy