Apply to be a TradeMaster!
Main product image of 1/2" to 1" Bronze Ground Clamp for Bare Wire (10 to 2 AWG)
Magnifying glass
Hover image to zoom

1/2" to 1" Bronze Ground Clamp for Bare Wire (10 to 2 AWG)

Brand:
Arlington
SKU:
720DB
Rating:
(1)
Q&A:
(0)
1/2" to 1" Bronze Ground Clamp for Bare Wire (10 to 2 AWG)
Magnifying glass
Hover image to zoom
$8.86 each
BOX UP & SAVE 7%
$206.50 box of 25
$8.26 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze
Product Highlight: Size
1/2" to 1"

Description

–
Features:
  • Color: Bronze
  • Material: Bronze
  • Solid bronze bare wire ground clamp with bronze screws
  • Approved for direct burial
  • UL and CSA listed

Specifications:
  • Maximum: 1.850"
  • Minimum: 0.675"
  • Pipe Size: 1/2" to 1"
  • Size: 1/2" to 1" Pipe
  • Wire Range: 10-2 AWG

Specs

–
Product Type:

Clamp

Size:

1/2" to 1"

Material:

Bronze

AWG:

10-2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great ground clamps.

Use these for grounding everything on our commercial pools. Are required to be all brass, not stainless screws and for direct burial. These are great.
Jessie
Houston, Tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy