Shop Resideo Sale
Main product image of 1/2"-1" IPS Direct-Burial Lay-In Ground Clamp, 10-2 AWG
Magnifying glass
Hover image to zoom

1/2"-1" IPS Direct-Burial Lay-In Ground Clamp, 10-2 AWG

Brand:
Blackburn
SKU:
JDLI
Rating:
(1)
Q&A:
(0)
1/2"-1" IPS Direct-Burial Lay-In Ground Clamp, 10-2 AWG
Magnifying glass
Hover image to zoom
$13.94 each
In Stock
In Stock
Get 31 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1", 1/2"
Product Highlight: Material
Bronze

Description

–
1/2"-1" IPS Direct-Burial Lay-In Ground Clamp. 10-2 AWG

Product Features
  • Lay-in feature reduces installation time for difficult bends or continuous loops of ground wire.
  • UL® listed for direct burial in earth/concrete
  • UL listed for connection to ground rod, pipe or rebar up to 1"
  • Constructed from bronze alloy and high performance stainless steel bolts
  • Designed for easy installation of difficult bends or continuous loops

Specs

–
Product Type:

Clamp

Size:

1"

1/2"

AWG:

10-2

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" to 1" Bronze Ground Clamp for Bare Wire (10 to 2 AWG)
SKU: 720DB
Arlington

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Does not screw snuggly to even 8 awg!

Bought these for grounding conduit for solar jobs where we run 10 - 6 AWG bare copper for grounding wire. The screw bottomed out and would not go down further, but the bare copper 8 was still loose!! Kind of disappointing because I bought quite a lot of these. The set screws that go into the lug need to be longer. Observe picture showing #8 bare copper. It does not smash it down at all. Screw is totally bottomed out, even though it looks like there is still room on the threads
R dubyah
Madera, ca
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy