Apply to be a TradeMaster!
Main product image of 2-1/2" Steel EMT Compression Coupling - Rain Tight/Concrete Tight (Pack of 12)
Magnifying glass
Hover image to zoom

2-1/2" Steel EMT Compression Coupling - Rain Tight/Concrete Tight (Pack of 12)

Brand:
Arlington
SKU:
836RT
Rating:
(0)
Q&A:
(0)
2-1/2" Steel EMT Compression Coupling - Rain Tight/Concrete Tight (Pack of 12)
Magnifying glass
Hover image to zoom
$52.54 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
2-1/2"

Description

–
2-1/2" Steel EMT Compression Coupling - Rain Tight/Concrete Tight (Pack of 12)

Product Features:
  • Color: Silver
  • Material: Steel
  • Concrete tight and rain tight

Specifications:
  • Size: 2-1/2"

Specs

–
Size:

2-1/2"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy