Apply to be a TradeMaster!
Main product image of 3/8" Non-Metallic Cable Connector
Magnifying glass
Hover image to zoom

3/8" Non-Metallic Cable Connector

Brand:
Arlington
SKU:
841
Rating:
(1)
Q&A:
(0)
3/8" Non-Metallic Cable Connector
Magnifying glass
Hover image to zoom
$0.69 each
BOX UP & SAVE 3%
$67.00 box of 100
$0.67 each
In Stock
In Stock
Get 8,194 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Size
1/2"

Description

–

3/8" Knockout Cable Connector for Non-Metallic Cable


Features:

  • Color: Silver
  • Material: Zinc
  • Accommodates a cable range of 0.225"-0.612"
  • Uses a two screw clamp style
  • Handles combinations of NM cable from #14 to #10
  • Secures up to 2 NM cables at once
  • Comes with locknut to secure in a 1/2" knockout


Specifications:

  • Cable Range: 0.225"-0.612"
  • Knockout Size: 1/2"
  • Size: 3/8"

Specs

–
Size:

1/2"

Material:

Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will continue to purchase this item.

I use the item for wiring a ceiling lamp holder.
jfarm
Olney,TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy