NM Clamp Cable Connectors are zinc connectors that secure non-metallic cable at a knockout in a box or enclosure. The listings include Arlington connectors in 3/8, 3/4 and 1 inch sizes and a Southwire 1-1/4 inch oval connector. Arlington models use a two screw clamp design. The 3/8 inch model handles NM cable from #14 to #10 and secures up to 2 cables, while the 3/4 inch model handles up to 3 NM cables at one time. The 3/4 inch and 1 inch models list maximum openings of 0.730 and 0.850 inches, and the Southwire oval connector is UL listed. The Southwire connector's zinc die cast construction is naturally corrosion resistant. Knockout size and cable count are the main selection points, so matching them to the job matters on every rough in.
Subcategories
Buying Guide
Start with the knockout size. The listed connectors mount in specific knockouts: the 3/8 inch size uses a 1/2 inch knockout with the included locknut, the 3/4 inch size uses a 3/4 inch knockout, and the 1 inch size uses a 1 inch knockout. Measure the knockout before choosing a size.
Next, count the cables and check the gauge. The 3/8 inch connector secures up to 2 NM cables, while the 3/4 inch and 1 inch models handle up to 3. NM cable combinations from #14 to #10 are listed for the 3/8 inch and 3/4 inch models. The 3/4 inch model also lists one 8/2 or two 4/2 service cable.
When comparing NM Clamp Cable Connectors, check the opening and cable range. The 3/8 inch model lists a cable range of 0.225 to 0.612 inches, the 3/4 inch model lists a 0.730 inch maximum opening, and the 1 inch model lists a 0.850 inch maximum opening.
Finally, consider the application. Arlington models are zinc with a two screw clamp. The Southwire 1-1/4 inch oval connector is zinc die cast, UL listed and recommended for dry locations, and it handles up to 2 cables. Confirm the cable type and location against each product page before ordering, and follow local code for the installation.
Frequently Asked Questions
What size knockout does a 3/8 inch NM cable connector need?
The Arlington 3/8 inch NM clamp cable connector mounts in a 1/2 inch knockout and comes with a locknut. It secures up to 2 NM cables from #14 to #10. NM clamp cable connectors are sized by listing, so the knockout should be confirmed on each product page.
How many cables can an NM clamp connector hold?
Cable capacity depends on the NM clamp cable connector. The Arlington 3/8 inch model secures up to 2 NM cables, the 3/4 inch and 1 inch models handle up to 3, and the Southwire oval model accommodates up to 2 cables. The cable gauge range should be checked before sizing.
Can NM clamp connectors handle service entrance cable?
The Arlington 3/4 inch NM clamp cable connector lists service entrance wire, including one 8/2 or two 4/2 service cable. The 1 inch model also lists service entrance cables, handling up to 3 NM cables and service entrance cables. The cable type should be confirmed before selecting a connector.
What is an oval NM clamp connector used for?
The Southwire 1-1/4 inch oval NM clamp cable connector is recommended for dry locations to bond flexible nonmetallic conduit to boxes or enclosures. It accommodates up to 2 cables at once and uses zinc die cast construction with two screw assembly. It is UL listed.
What are NM clamp cable connectors made of?
The Arlington NM clamp cable connectors listed here are zinc, and the Southwire oval connector is zinc die cast. The Arlington models list a silver color. The Southwire listing describes its zinc die cast construction as naturally corrosion resistant.