Apply to be a TradeMaster!
Main product image of 3/8"Zinc SNAP-TITE Connector w/ 1/2" Knockot
Magnifying glass
Hover image to zoom

3/8"Zinc SNAP-TITE Connector w/ 1/2" Knockot

Brand:
Arlington
SKU:
841ST
Rating:
(1)
Q&A:
(0)
3/8"Zinc SNAP-TITE Connector w/ 1/2" Knockot
Magnifying glass
Hover image to zoom
$0.63 each
In Stock
In Stock
Get 485 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Size
1/2"
Product Highlight: Color
Silver

Description

–
NM cable connector zinc die-cast. 2 screw clamp type. Handles combinations of NM cable from #14 to #10. Up to 3 NM cables at one time. Snap tight.

Specifications:
  • Cable Range: 0.225-0.612
  • Knockout Size: 1/2"
  • Trade Size: 3/8:
  • Specs

    –
    Size:

    1/2"

    Material:

    Zinc

    Color:

    Silver

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Reliable and Easy-to-Install Connector for Mini-Split

    We regularly use the 3/8" Zinc Snap-Tite Connector with 1/2" Knockout on our mini-split installations, specifically to secure the communication cable at the indoor unit. It has proven to be a very reliable and installer-friendly connector. One of the biggest advantages is the Snap-Tite design, which makes installation quick and straightforward. Unlike traditional connectors, it does not require a locknut, eliminating the need to reach behind the panel to secure it. This saves time and makes installation much easier, especially when working in tight spaces around indoor units. Another feature we appreciate is that the connector can rotate freely after installation, allowing you to position the set screws exactly where you want them. This makes it much easier to tighten or loosen the screws without having to remove or loosen the connector itself. Overall, this is a simple, well-designed connector that speeds up installation and provides a secure cable connection. It's a small component, but it makes a noticeable difference in efficiency and ease of work during mini-split installations. Highly recommended for HVAC installers.
    Imperial Cooling Inc.
    New York
    8 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy