Apply to be a TradeMaster!
Main product image of 4" Zinc 90-Degree Squeeze Flex Connector
Magnifying glass
Hover image to zoom
4" Zinc 90-Degree Squeeze Flex Connector
Magnifying glass
Hover image to zoom
$633.96 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Size
4"
Product Highlight: Color
Silver

Description

–
Features
  • Color: Silver
  • Zinc
  • 90° flex ac mc connector.
  • Zinc die-cast.
  • For aluminum and steel flex ac ac90

Specifications
  • Size: 4"
  • Cable Range: 3.675 - 4.425"
  • Knockout Size: 4"

Specs

–
Size:

4"

Material:

Zinc

Type:

90°

Color:

Silver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy