Apply to be a TradeMaster!
Main product image of 3/4" Zinc 90° Squeeze Flex Connector
Magnifying glass
Hover image to zoom
3/4" Zinc 90° Squeeze Flex Connector
Magnifying glass
Hover image to zoom
$5.26 each
BOX UP & SAVE 4%
$75.45 box of 15
$5.03 each
In Stock
In Stock
Get 28 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Size
3/4"

Description

–
Features
  • Color: Silver
  • Zinc
  • 90° 2 screw flex connector for aluminum and steel Flex
  • Secures into a 3/4 Knockout with a die-cast locknut

Specifications
  • Cable Range: 0.770 - 1.205"
  • Knockout Size: 3/4"
  • Trade Size: 3/4"

Specs

–
Size:

3/4"

Material:

Zinc

Type:

90°

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy