Apply to be a TradeMaster!
Main product image of 2-1/2" Zinc 90-Degree Squeeze Flex Connector
Magnifying glass
Hover image to zoom

2-1/2" Zinc 90-Degree Squeeze Flex Connector

Brand:
Arlington
SKU:
857
Rating:
(0)
Q&A:
(0)
2-1/2" Zinc 90-Degree Squeeze Flex Connector
Magnifying glass
Hover image to zoom
$166.10 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Size
2-1/2"
Product Highlight: Color
Silver

Description

–
Features
  • Color: Silver
  • Zinc
  • 90° 2 screw flex connector for aluminum and steel Flex
  • Secures into a 22-1/2" Knockout with a die-cast locknut
  • Accommodates cable range 2.6 to 3.1.
Specifications
  • Cable Range: 2.450 - 2.975"
  • Knockout Size: 2-1/2"
  • Trade Size: 2-1/2"

Specs

–
Size:

2-1/2"

Material:

Zinc

Type:

90°

Color:

Silver

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy