Apply to be a TradeMaster!
Main product image of 1/2" Zinc EMT Set-Screw to Flexible Conduit Combination Coupling
Magnifying glass
Hover image to zoom

1/2" Zinc EMT Set-Screw to Flexible Conduit Combination Coupling

Brand:
Arlington
SKU:
8610-ARLINGTON
Rating:
(1)
Q&A:
(0)
1/2" Zinc EMT Set-Screw to Flexible Conduit Combination Coupling
Magnifying glass
Hover image to zoom
$6.12 each
BOX UP & SAVE 7%
$284.00 box of 50
$5.68 each
In Stock
In Stock
Get 114 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Size
1/2"

Description

–
1/2" Zinc EMT Set-Screw to Flexible Conduit Combination Coupling

Features:
  • Color: Silver
  • Zinc
  • 1/2" EMT to 1/2" flexible conduit
  • Cable range of 0.850" to 0.910"

Specifications:
  • Cable Range: 0.850" - 0.910"
  • EMT Size: 1/2"
  • Flex Cable Size: 1/2"
  • Size: 1/2"

Specs

–
Size:

1/2"

Material:

Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fitting of choice when swapping out bath fans.

When transitioning from emt to greenfield,, I choose this fitting. I prefer the more robust fittings and if I can't make a whole new run easily, this is the fitting I add to secure the whip to the fan. I do run new conductors and a ground with the addition of the greenfield.
RickV
Lake Zurich
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy