Apply to be a TradeMaster!
Main product image of 3/4" Knock Out Seal Electrical Connector
Magnifying glass
Hover image to zoom

3/4" Knock Out Seal Electrical Connector

Brand:
Arlington
SKU:
901-ARLINGTON
Rating:
(0)
Q&A:
(0)
3/4" Knock Out Seal Electrical Connector
Magnifying glass
Hover image to zoom
$0.56 each
BOX UP & SAVE 4%
$27.00 box of 50
$0.54 each
In Stock
In Stock
Get 189 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plated Steel
Product Highlight: Size
3/4"

Description

–
3/4" Knock Out Seal Electrical Connector

Features:
  • Color: Silver
  • Material: Plated Steel
  • Helps to prevent accidental shocks and to finish off an installation
  • Securely snaps into a 3/4" knockout.

Specifications:
  • Knockout Size: 3/4"
  • Size: 3/4"

Specs

–
Size:

3/4"

Material:

Plated Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy