Apply to be a TradeMaster!
Main product image of White Weatherproof Low Profile InBox for Flat Surfaces (Retrofit)
Magnifying glass
Hover image to zoom

White Weatherproof Low Profile InBox for Flat Surfaces (Retrofit)

Brand:
Arlington
SKU:
DBHR1W
Rating:
(3)
Q&A:
(0)
White Weatherproof Low Profile InBox for Flat Surfaces (Retrofit)
Magnifying glass
Hover image to zoom
$27.70 each
BOX UP & SAVE 2%
$108.60 box of 4
$27.15 each
In Stock
In Stock
Get 67 Tomorrow, Sep 29
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Shape
Rectangular
Product Highlight: Color
White
Product Highlight: Mount
Horizontal

Description

–
One-piece, 22.0 cu. inch recessed electrical box with weatherproof-in-use extra-duty cover for flat surfaces in existing construction. Non-metallic cover and base. Accepts most single gang wiring devices and uses standard indoor wall plates or a GFCI cover plate. Box and white cover are textured/ paintable. UV rated plastic for long outdoor life.
Meets 2017 NEC Section 406.9 (B) for the protection of exterior outlets which require the use of an extra-duty weatherproof while-in-use cover for all outdoor 15 or 20 AMP receptacles.

Features & Benefits:
  • IN BOX’s one-piece assembly replaces the installation of an electrical box and bubble cover assembly
  • Installs in the wall, so less of it shows outside
  • Use the retrofit IN BOX on plywood, T-111, and other flat surfaces
  • Install option: Cover is removable for easier device installation
  • No gaskets required

Specs

–
Shape:

Rectangular

Product Type:

Weather Proof Box

Number of Gangs:

1

Color:

White

Mount:

Horizontal

Material:

UV-Rated Plastic

Application:

Old Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

A very good product for residential applications

Easy installation
Elect1
Nebr
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A great way to power up an Outdoor TV

Was easily installed in an outdoor wall of the house behind a TV. No unsightly cover over the power cables and plugs as with the normal exterior outlet and virtually no protrusion.
Anoldguy
Keller, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is by far the best out door electrical box solution.

I placed these in the overhang on my house at each corner so I could plug in my Christmas lights and not have extension cords running everywhere. They look clean and neat when I'm not using them and they still look clean when I am using them. The cover closes over the plug while in use and makes it look clean and neat. My only wish for a possible improvement would be to add a holding clip for the bug plugs on the inside of the door. That way when I hang Christmas lights I could run the light cord out the cover and just clip the bug plug on the inside of the door and it would be there when I took the lights down. All in all this is a great product and would recommend it.
Reid
Youngstown Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy