Apply to be a TradeMaster!
Main product image of 1-Gang White Low Profile InBox for Flat Surface, Retrofit (Vertical)
Magnifying glass
Hover image to zoom

1-Gang White Low Profile InBox for Flat Surface, Retrofit (Vertical)

Brand:
Arlington
SKU:
DBVR1W
Rating:
(2)
Q&A:
(0)
1-Gang White Low Profile InBox for Flat Surface, Retrofit (Vertical)
Magnifying glass
Hover image to zoom
$29.58 each
BOX UP & SAVE 6%
$111.20 box of 4
$27.80 each
In Stock
In Stock
Get 74 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Shape
Rectangular
Product Highlight: Color
White
Product Highlight: Mount
Vertical

Description

–
One-piece, 22.0 cu. inch recessed electrical box with weatherproof-in-use extra-duty cover for flat surfaces in existing construction. Non-metallic cover and base. Accepts most single gang wiring devices and uses standard indoor wall plates or a GFCI cover plate. Box and white cover are textured/ paintable. UV rated plastic for long outdoor life.
Features & Benefits:
  • IN BOX’s one-piece assembly replaces the installation of an electrical box and bubble cover assembly
  • Installs in the wall, so less of it shows outside
  • Use the retrofit IN BOX on plywood, T-111, and other flat surfaces
  • Install option: Cover is removable for easier device installation
  • No gaskets required

Specs

–
Shape:

Rectangular

Product Type:

Weather Proof Box

Number of Gangs:

1

Color:

White

Mount:

Vertical

Material:

UV-Rated Plastic

Application:

Old Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" ProPEX Ring with Stop
SKU: Q4690756
Uponor (Wirsbo)

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great Recessed Electrical Box for Outdoor Use

If you live in Florida or other Hurricane prone zones you will likely find that exterior outlets must be waterproof boxes with covers that allow you to close the box cover when you have something plugged into the receptacle. What they sell in the stores is ridiculous because the finish product literally sticks out from the face of your wall at least 8". I found this InBox product on line and while it does require you to cut out the CMU block wall, the box fully recesses into the block so the cover is lays flush on the exterior wall and only sticks out about 1/2". They are white but can be painted to blend in with your exterior paint. I rated it a four star rather than a five star because the only downside I see is that to open the box is a little difficult just due to the way it fastens shut, maybe this will adjust as the boxes are used, we shall see. Overall a much better look on the face of your house while also providing for the requirements of the NEC & Florida Building Code. I am very satisfied with this product!
Florida Girl
Saint Petersburg, FL.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easiest Exterior Duplex Installation Ever

This installation was a retrofit on existing vinyl siding. Measured and marked the opening, cut the whole, wired the box, and closed it up. Very neat and professional job. Supply House was great; Easy to use website, excellent delivery time, and great service as usual. Excellent product and I highly recommend the product as well as Supply House
2016Renoman
York, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy