Apply to be a TradeMaster!
Main product image of 1-Gang Weatherproof Low Profile Recessed Electrical Box (White)
Magnifying glass
Hover image to zoom

1-Gang Weatherproof Low Profile Recessed Electrical Box (White)

Brand:
Arlington
SKU:
DBVS1W
Rating:
(10)
Q&A:
(0)
1-Gang Weatherproof Low Profile Recessed Electrical Box (White)
Magnifying glass
Hover image to zoom
$26.00 each
In Stock
In Stock
Get 165 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Shape
Rectangular
Product Highlight: Color
White
Product Highlight: Mount
Vertical

Description

–


One-piece, 22.0 cu. inch recessed electrical box with weatherproof-in-use extra-duty cover for new siding applications. Non-metallic cover and base. Accepts most single gang wiring devices and uses standard indoor wall plates or a GFCI cover plate. Box and white cover are textured/ paintable. UV rated plastic for long outdoor life.
Meets 2017 NEC Section 406.9 (B) for the protection of exterior outlets which require the use of an extra-duty weatherproof while-in-use cover for all outdoor 15 or 20 AMP receptacles.

Features & Benefits:
  • IN BOX’s one-piece assembly replaces the installation of an electrical box, siding block, and bubble cover assembly
  • Installs in the wall, so less of it shows outside
  • Outer flange covers cut ends of siding
  • Install option: Cover is removable for easier device installation
  • No gaskets required

Specs

–
Shape:

Rectangular

Product Type:

Weather Proof Box

Number of Gangs:

1

Color:

White

Mount:

Vertical

Material:

UV-Rated Plastic

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.8 out of 10 reviews
100% would recommend this product
4.8
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 10 reviews

Best design out there in MHO

This is a great product for installing outdoor receptacles on walls with vinyl siding. Great for air sealing and weather lightness. My only issues are that the cover latch is hard to work with my arthritic hands and the and the slots for the cord to exit the box are not large enough to accommodate 12/3 extension cords.
MichaelE
NW PA
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Looks great

Way flatter to siding than other electric box solutions. To make things air tight, I used zip flash (like caulk) to adhere the rear flange to zip sheathing, wrapped zip tap around outside of box to cover perforated knockouts and added zip flash on the inside of inside of the box where the electric wire enters. I ordered an extra cover flap also. Love that the flap is available separately.
Sdiz
Philadelphia
2 years ago
Was this review helpful to you?

great product

been using this product for years. low profile and no ugly bubble cover. and supplyhouse.com is the best supplier, super fast shipping and great pricing.
sparky
front royal, va
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good item

Have used this item in the past. Have same item on my existing home now and needed more to add more outdoor outlets. Great item at great price.
Greg
Western Pa.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great option for outdoor cameras

I used these for my ring plug-in cams for outside. There was plenty of room to fit the excess cable and the big plug end inside with no problems. I mounted the camera mount to the lid and then the camera to the mount and ran the wire through the little space provided under the lid. The lid is very sturdy. And you dont need to put fasteners through your siding or trim and be left with a mess with unsitely holes if you uograde to other devices. Just replace the lids as they are cheap and readily available. This is a great way to use these cams outdoors without illegally running power cables inside the walls.
Snuff
Frackville, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product for vinyl siding

Very fast shipping and great work for my vinyl siding
Ora
Portland OR
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

An excellent box with a couple of small problems

Best in-use box I've seen.; everyone loves them. There are two small problems: 1. Many wall-wart type DC power supplies won't fit very well, so you'll need to use a pigtail or something. This is the price you pay for having the thing be otherwise so much less obtrusive than regular in-use covers. 2. The little 'bug plugs' that come with the box and that keep insects and dirt out of there when there are no cords running out of the cover are *extremely easy to lose* and the manufacturer doesn't sell replacements separately.
Tino
Wonderland
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Used on customer project. Easy to install

ease to install,
Tony
Poughkeepsie, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Electrical boxes worked fine have used them before, this is first purchasing them from Supply House.com
LABEL
Mentor, MN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very nice box

This is a very nice box. I like the integral J moulding and how it's all one piece. I don't have to worry about seams leaking. You should flash this box just like you do for windows. It would be nice if they would include fasteners to attach the box to the sheeting. I didn't have proper pan head type screws on hand and had to use bugle head screws. This box includes both style receptacle covers and the knockout wire bushing. Very happy with my purchase.
Rich
Edwardsville, IL
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy