Apply to be a TradeMaster!
Main product image of Siding Mounting Block
Magnifying glass
Hover image to zoom

Siding Mounting Block

Brand:
Arlington
SKU:
8141F
Rating:
(5)
Q&A:
(0)
Siding Mounting Block
Magnifying glass
Hover image to zoom
$11.15 each
In Stock
In Stock
Get 137 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic

Description

–
Mounting block with built-in electrical box for smooth vertical mounting of light fixtures on all siding types. Paintable. UV rated plastic for long outdoor life.

Features & Benefits:
  • Installs before or after siding is installed. Remove break-away flanges for installation on previously sided structures.
  • One-piece design
  • Textured, paintable surface
  • NM cable connector included

Specs

–
Product Type:

Mounting Block

Material:

UV-Rated Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Worked great for larger fixture

I bought these because the boxes behind the siding were just nailed to a stud and not sturdy enough for the 20" steel and glass fixtures I bought. I mounted these over the existing wall plates, creating a sandwich using GRK #10 3-1/8" screws to reach the OSB. There is a grommet wedged in the back of these that you should remove and use in the knock-out of choice. I reordered these for additional fixtures on the rear of the house, I followed installation with clear silicone caulk on top and sides.
Tony
Central Ohio
8 months ago
Was this review helpful to you?

great product

used to mount ring floodlight cameras. Integrated pancake box means no extra parts to buy and only the hole for the ROMEX needs to be drilled. takes a few extra minutes to get the siding trimmed but the end job is so much better looking than what many hacks do...
mark_in_md
southern md
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product

Good quality. Wish the round recess for wiring was a little smaller in diameter as it is super close to the size of the light I am installing or I guess the light could be larger.
Sdiz
Philadelphia
2 years ago
Was this review helpful to you?

Great customer service and products

☆☆☆☆☆☆☆
Jeff
Peachland NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great innovative product!

I used this mounting block to surface mount a barn light above our shed door. It worked perfect to extend out past the ribs of the siding and was very convenient with the electrical box molded in. When it arrived, it seemed more durable and heavy duty than I expected. It's also paintable so I spray painted it black to match the light.
Rgg2814
Bluffton, IN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy