Apply to be a TradeMaster!
Main product image of 4-Gang One-Box Non-Metallic Outlet Box
Magnifying glass
Hover image to zoom
4-Gang One-Box Non-Metallic Outlet Box
Magnifying glass
Hover image to zoom
$11.24 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Black

Description

–
Fast and easy to install, Arlington’s versatile outlet box is the ONE-BOX for new or old work. It mounts directly to a wood or steel stud for a super secure installation. Angled screws inside the ONE-BOX affix it firmly to the stud. It has no wings so there’s no wobble.

Product Features
  • For a variety of wall thicknesses—the ONE-BOX is removable, adjustable, and remountable even after the wall is in place
  • Fast and easy to install
  • Mounts directly to a wood or steel stud for a super secure installation
  • Angled screws inside the ONE-BOX affix it firmly to the stud
  • For both power and low voltage applications with the F102D voltage divider installed
  • NM cable connector supplied
  • 2-hour fire rating

Specs

–
Color:

Black

Material:

Plastic

Number of Gangs:

4

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Worked well for a ceiling install

Braced with 2x4s I was able to place this item the ceiling of my closet. This box has a lot of room for cabling and plenty of predrilled openings. It includes various inserts to close or limit openings as needed. If you need to place something in the attic and don't want the open back of the typical low voltage box but you still need the space that is lost with the high voltage strain reliefs or the headache of drilling and grommeting holes this will work nicely. Shipped quickly.
Dennis
Chico, CA
6 months ago
Was this review helpful to you?

Absolutely

Used it for my server rack. Pulled 1000' worth of ethernet cable through it. SOLID.
PDX
Los Angeles
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is the box UL rated?

Asked by Rob 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Rob, thanks for writing in. However, no this does not look to be UL listed.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy