Apply to be a TradeMaster!
Main product image of 3-Gang One-Box Non-Metallic Outlet Box
Magnifying glass
Hover image to zoom

3-Gang One-Box Non-Metallic Outlet Box

Brand:
Arlington
SKU:
F103
Rating:
(2)
Q&A:
(0)
3-Gang One-Box Non-Metallic Outlet Box
Magnifying glass
Hover image to zoom
$8.50 each
BOX UP & SAVE 5%
$201.00 box of 25
$8.04 each
In Stock
In Stock
Get 19 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Black

Description

–
Fast and easy to install, Arlington’s versatile outlet box is the ONE-BOX for new or old work. It mounts directly to a wood or steel stud for a super secure installation. Angled screws inside the ONE-BOX affix it firmly to the stud. It has no wings so there’s no wobble.

Product Features
  • For a variety of wall thicknesses—the ONE-BOX is removable, adjustable, and remountable even after the wall is in place
  • Fast and easy to install
  • Mounts directly to a wood or steel stud for a super secure installation
  • Angled screws inside the ONE-BOX affix it firmly to the stud
  • For both power and low voltage applications with the F102D voltage divider installed
  • NM cable connector supplied
  • 2-hour fire rating

Specs

–
Product Type:

Outlet Box

Color:

Black

Material:

Plastic

Number of Gangs:

3

Application:

New Work

Old Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Glad I bought extra boxes to have on hand

During our kitchen renovation, we upgraded our switches and outlets. We also installed 3-way dimmers where single pole switches were located. Needing bigger boxes to add/replace, I found these boxes online. The 1, 2, and 3-gang boxes we used were absolutely perfect for the job. The extra capacity made installing our new dimmers and usb outlets a lot easier. If I run out of my extras purchased, I will definitely buy again.
Bill
Kentwood, LA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

Great box, worked perfect as an old work replacement where I couldn't actually use an old work box.
CJB Home
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy