Apply to be a TradeMaster!
Main product image of 1-Gang Floor Box Cover Kit w/ Two Threaded Plugs (Nickel-Plated Brass)
Magnifying glass
Hover image to zoom

1-Gang Floor Box Cover Kit w/ Two Threaded Plugs (Nickel-Plated Brass)

Brand:
Arlington
SKU:
FLB5320NL
Rating:
(0)
Q&A:
(0)
1-Gang Floor Box Cover Kit w/ Two Threaded Plugs (Nickel-Plated Brass)
Magnifying glass
Hover image to zoom
$70.22 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Nickel Plated
Product Highlight: Shape
Rectangle

Description

–
Arlington’s cost-effective floor box cover kits offer installers the low cost, convenient way to install a receptacle flush with the floor wherever it is needed. This new series of floor box cover kits are designed for installation convenience in new and existing floors. Available with a steel box and a nickel-plated brass cover to prevent water intrusion, the cover comes with two threaded plugs to protect the receptacle when it's not in use.

Specs

–
Product Type:

Cover Kit

Material:

Brass

Number of Gangs:

1

Shape:

Rectangle

Finish:

Nickel Plated

Application:

New Work

Old Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy