Floor Box Covers seal the outlets, data ports, and furniture feeds installed in an in-floor electrical box, keeping the opening flush and safe to walk on when not in use. Hubbell offers these covers in brass and aluminum finishes, with round and rectangular configurations built to meet the UL 514A standard for scrub water resistance. Electricians install them in commercial spaces like conference rooms and retail floors where power and data need to come up through the floor rather than a wall. A lift-lid or flip-lid design lets the cover pop open for access to receptacles and then close flush again when the outlet isn't needed. Getting the cover material and configuration right matters because a floor-mounted box takes foot traffic, rolling equipment, and floor cleaning, so the seal has to hold up to conditions a wall-mounted cover never sees.
Subcategories
Buying Guide
Match the cover to the box already installed, since floor box covers are built to fit specific box brands and round or rectangular openings. Floor Box Covers that don't match the box's mounting pattern won't seat flush, which creates a trip hazard and fails inspection in most commercial spaces. Confirm the UL 514A rating for scrub water resistance if the installation is in a space that gets regular floor cleaning or mopping, since that rating specifically addresses water intrusion during routine maintenance. Finish selection, brass or aluminum, usually comes down to matching existing floor box hardware and the architectural finish of the space rather than a performance difference, since both meet the same UL standard in Hubbell's lineup. Decide whether the application needs a simple lift-lid cover for occasional outlet access or a furniture feed configuration that routes cabling continuously to modular furniture. A furniture feed cover suits open office layouts with frequent furniture reconfiguration, while a standard lift-lid cover works for fixed conference room or retail floor outlets. Finally, confirm the cover accommodates the number of devices in the box, whether that's a duplex receptacle, a combination outlet and data port, or multiple gangs, since an undersized cover opening won't clear all the devices installed below it.
Frequently Asked Questions
What does a UL 514A rating mean for a floor box cover?
UL 514A is a safety standard that includes scrub water resistance testing, confirming the cover seals against water used during routine floor cleaning. Floor Box Covers rated to this standard are built for commercial spaces where mopping or floor scrubbing is routine.
Is brass or aluminum better for a floor box cover?
Both finishes meet the same UL 514A standard in Hubbell's lineup, so the choice generally comes down to matching existing hardware finish and personal preference rather than a performance difference. Brass tends to be chosen for a traditional look, while aluminum options are common in large-scale commercial installations.
What is a furniture feed cover used for?
A furniture feed cover routes power and data cabling from an in-floor box up to modular office furniture instead of leaving an open outlet exposed on the floor. Facility electricians use this configuration in open office layouts where furniture gets rearranged often.
Can any floor box cover fit any floor box?
Floor box covers are built to match specific box brands and opening shapes, so a cover has to be selected for compatibility with the installed box. Mismatched Floor Box Covers won't seat flush, creating both a trip hazard and an inspection failure.
What's the difference between a lift-lid and a flip-lid cover?
A lift-lid cover pops open on a hinge to expose the outlet and closes flush when not in use, while a flip-lid works similarly but may cover multiple device openings under a single hinged plate. Both styles keep the floor surface flush and walkable when the outlet isn't in active use.