Apply to be a TradeMaster!
Main product image of 2-Gang Round Floor Box Cover Trim Kit w/ 2 110V Receptacles (Brass)
Magnifying glass
Hover image to zoom

2-Gang Round Floor Box Cover Trim Kit w/ 2 110V Receptacles (Brass)

Brand:
Arlington
SKU:
FLB6240MBTK
Rating:
(0)
Q&A:
(0)
2-Gang Round Floor Box Cover Trim Kit w/ 2 110V Receptacles (Brass)
Magnifying glass
Hover image to zoom
$137.85 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Shape
Round
Product Highlight: Color
Brass

Description

–
2-Gang Round Floor Box Cover Trim Kit w/ 2 110V Receptacles (Brass)

Trim kit for Arlington's FLB5548 floor box, Includes cover, gasket and receptacle. Metallic Brass.

Product Components
  • (2) Tamper-Resistant Duplex Receptacles
  • (2) Gaskets
  • (2) Gasket support plates
  • (1) Cover

Specs

–
Product Type:

Trim Kit

Type:

Duplex Receptacle

Shape:

Round

Number of Gangs:

2

Application:

New Work

Old Work

Material:

Brass

Color:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy