Apply to be a TradeMaster!
Main product image of 6" Round Non-Metallic Floor Box Cover Kit w/ Flip Lid for New Concrete (Brown)
Magnifying glass
Hover image to zoom

6" Round Non-Metallic Floor Box Cover Kit w/ Flip Lid for New Concrete (Brown)

Brand:
Arlington
SKU:
FLBC4520BR
Rating:
(2)
Q&A:
(1)
6" Round Non-Metallic Floor Box Cover Kit w/ Flip Lid for New Concrete (Brown)
Magnifying glass
Hover image to zoom
$21.79 each
In Stock
In Stock
Get 36 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Shape
Round
Product Highlight: Color
Brown

Description

–
Round Plastic cover kits with one flip lid. Includes round plastic gasketed cover, mounting plate and leveling ring. Brown.

Includes
  • (1) Mounting Plate
  • (1) Leveling Ring
  • (1) Duplex Insert
  • (1) Decorator Insert
  • (1) Cover Plate with Lid
  • (3) #8-32 x 5/8" Long Screws
  • (4) #6-32 x 1/2" Long Screws
Specifications
  • Weight: 0.420 lbs/each
  • Height: 5.750"
  • Width: 5.750"
  • Color: Brown
  • Material(s): Plastic

Specs

–
Product Type:

Cover Kit

Shape:

Round

Number of Gangs:

1

Material:

Plastic

Color:

Brown

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

It was the cover I needed

It fit on a Arlington concrete box
Lp3
Hibbing, Minnesota
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed.

Original plate cover broke off by accident.
GMILRET-2016
Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this work to cover a floor outlet that has two plugs in it. We only need to access the two plugs to plug in Christmas tree

Asked by Shelley 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Shelley, thanks for writing in. Yes, this will fit a duplex receptacle.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy