Apply to be a TradeMaster!
Main product image of 6" Round Non-Metallic Floor Box Cover Kit w/ Flip Lid for New Concrete (Light Almond)
Magnifying glass
Hover image to zoom

6" Round Non-Metallic Floor Box Cover Kit w/ Flip Lid for New Concrete (Light Almond)

Brand:
Arlington
SKU:
FLBC4520LA
Rating:
(0)
Q&A:
(0)
6" Round Non-Metallic Floor Box Cover Kit w/ Flip Lid for New Concrete (Light Almond)
Magnifying glass
Hover image to zoom
$25.16 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Shape
Round
Product Highlight: Color
Light Almond

Description

–
Round Plastic cover kits with one flip lid. Includes round plastic gasketed cover, mounting plate and leveling ring. Light Almond.

Includes
  • (1)Mounting Plate
  • (1)Leveling Ring
  • (1)Duplex Insert
  • (1)Decorator Insert
  • (1)Cover Plate with Lid
  • (3)#8-32 x 5/8" Long Screws
  • (4)#6-32 x 1/2" Long Screws

Specs

–
Product Type:

Cover Kit

Shape:

Round

Color:

Light Almond

Number of Gangs:

1

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy