Apply to be a TradeMaster!
Main product image of InBox Non-Metallic Floor Box Cover Kit w/ Low-Voltage Divider (Caramel)
Magnifying glass
Hover image to zoom

InBox Non-Metallic Floor Box Cover Kit w/ Low-Voltage Divider (Caramel)

Brand:
Arlington
SKU:
FLBC4560DCA
Rating:
(0)
Q&A:
(0)
InBox Non-Metallic Floor Box Cover Kit w/ Low-Voltage Divider (Caramel)
Magnifying glass
Hover image to zoom
$46.07 each
Backorder
Backorder
Get it Thu, Nov 12 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Shape
Round
Product Highlight: Color
Caramel

Description

–
Product Overview
IN BOX cover kit. recessed receptacle and low voltage keystone for new concrete. Installs in Arlington's FLBC4500 and FLBC4502 box. Non metallic. Color Caramel.

Product Components
  • (1) Slotted Cover
  • (1) Low-voltage keystone holder insert
  • (1) Low Voltage Divider
  • (1) Leveling ring assembly with flange
  • (1) Blank cover with gasket
  • (1) 15A Decorator-Style Duplex Receptacle
  • (3) #8 x 5/8" Long Screws

Specs

–
Product Type:

Cover Kit

Type:

In-Use

Shape:

Round

Number of Gangs:

1

Material:

Plastic

Color:

Caramel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy